Nevastane 6 is a general-purpose food machinery oil - safeguard spray formulated from USP white oils and additives, providing superior rust protection and resistance to acids and alkalis encountered during food processing. It is ideal for applications such as conveyor lines, slides, guides, bearings, chains, and sanitary valves, ensuring long machine life and reduced contamination problems.
features
Water displacing
Rust inhibiting
Food grade
Convenient spray
Antiwear
Nonstaining
Non-toxic: Will not cause adverse health effects
NSF H1 registered
ISO Viscosity Grade
ISO-100
Flash Point
420 °F
SAE Gear No.
85
USDA/FDA
USDA, NSF H1
Base Oil
White Oil
Fire Point
485 °F
Family Name
Nevastane® Food Grade Oil
Application
Food Machinery
Series
Nevastane 6
AGMA No.
3
SAE No.
30
Container Type
Spray
Container Size
7 oz
Pour Point
-10 °F
Weight
0.583 LB
EAN or UPC
662383402385
No Air Shipping
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back