- 5 gal Pail
- General Purpose
- SAE 30 Oil
- Approved by USDA
description
- Nevastane 6 is a general-purpose food machinery oil - safeguard spray formulated from USP white oils and additives, providing superior rust protection and resistance to acids and alkalis encountered during food processing. It is ideal for applications such as conveyor lines, slides, guides, bearings, chains, and sanitary valves, ensuring long machine life and reduced contamination problems.
features
- Water displacing
- Rust inhibiting
- Food grade
- Convenient spray
- Antiwear
- Nonstaining
compliances
- 0
| Fire Point | 485 °F |
| AGMA No. | 3 |
| Pour Point | -10 °F |
| Application | Food Machinery |
| Container Size | 5 gal |
| Base Oil | White Oil |
| Container Type | Pail |
| ISO Viscosity Grade | ISO-100 |
| Flash Point | 420 °F |
| Family Name | Nevastane® Food Grade Oil |
| SAE No. | 30 |
| SAE Gear No. | 85 |
| Series | Nevastane 6 |
| USDA/FDA | NSF H1, USDA |
| Weight | 37.5 LB |
| EAN or UPC | 662383244251 |
-
HACCP Friendly


