- Multi-Purpose EP Grease
- NSF H1 Registered
- NLGI Grade 2
- 14 oz Cartridge
description
- VESTAN HT/AW CLEAR Greases are high performance food grade lubricants that provide excellent bearing lubrication in all kinds of bearings throughout the modern food processing plant. The addition of special anti-wear additives gives VESTAN HT/AW CLEAR as much as 50% higher wear resistance over traditional food grade greases. Their use assures long machine life while reducing contamination problems as required by the Hazard Analysis and Critical Control Point System (HACCP).
| NLGI No. | 2 |
| NLGI Grade | 2 |
| Grease Type | Multi-Purpose EP |
| Container Type | Cartridge |
| NSF | H1 |
| Weight | 0.5 LB |

