TotalEnergies
NEVASTANE HPX PAIL
Nevastane® HPX Food Grade Extreme Pressure Grease
Item #101730772
-
HACCP Friendly
- Nevastane® HPX Food Grade Extreme Pressure Grease
- 40 lb Pail
applications
- Lubrication in food and feed industry under very severe conditions, such as water, high load, high temperature, and dust
- Recommended for the lubrication of pelleting presses in feed and sugar industries
features
- Reduction of consumption
- Long service life
- High load carrying properties
- Continuation of the equipment life while reducing contamination problems as required by the Hazard Analysis and Critical Control Point System (HACCP)
- Excellent mechanical and thermal stability (high dropping point)
- Remarkable load resistance thanks to its naturally high extreme pressure and anti-wear properties
- Outstanding water and steam resistance and excellent food acids/alkalis resistance
- No significant loss of consistency is observed even with high amounts of water entering the grease
- Water resistance
- Excellent anti-oxidation and anti-corrosion properties, also in the presence of salt water
compliances
- 0
| NLGI Grade | 2 |
| Base Oil | White Oil |
| Appearance | Smooth |
| Dropping Point | 572 °F |
| Thickener | Calcium Sulfonate Complex |
| Family Name | Nevastane® HPX Food Grade Extreme Pressure Grease |
| Container Type | Pail |
| Color | Brown |
| Container Size | 40 lb |
| Physical Form | Smooth |
| NLGI No. | 2 |
| Temperature Range [Max] | 356 °F |
| Temperature Range [Min] | -13 °F |
| Thickener Type | Calcium Sulfonate Complex |
| Weight | 40.0 LB |
-
HACCP Friendly

