- Synthetic Calcium Sulfonate Complex Grease
- NSF H1 Registered
- ISO Viscosity Grade 80
| Container Type | Case |
| Type | Synthetic Calcium Sulfonate Complex |
| ISO Viscosity Grade | 80 |
| NSF | H1 |
| Weight | 1.0 LB |
| EAN or UPC | 3425901075631 |
| Container Type | Case |
| Type | Synthetic Calcium Sulfonate Complex |
| ISO Viscosity Grade | 80 |
| NSF | H1 |
| Weight | 1.0 LB |
| EAN or UPC | 3425901075631 |