There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Semisynthetic, food-grade lubricating and compressor oil formulated to include synthetic base stocks that provide longer lubricant life and superior equipment protection. Ensures long machine life while reducing contamination problems as required by HACCP.
applications
High pressure hydraulic systems
Pump bearings
Drive and conveyor chains
Slides and guides
Reciprocating compressors
features
Low volatility
Antiwear protection
Oxidation-resistant
Long fluid service life
Ashless additive chemistry
Better load carrying capacity
compliances
0
AGMA No.
3
Container Type
Drum
Pour Point
-8 °F
Base Oil
Semi-Synthetic
Series
30AW
SAE Gear No.
85
Family Name
Nevastane® Food Grade Oil
SAE No.
30
ISO Viscosity Grade
ISO-100
Fire Point
505 °F
Application
Chain, Reciprocating Air Compressors
Container Size
55 gal
USDA/FDA
USDA H1, FDA 21 CFR 178.3570
Flash Point
475 °F
Weight
442.0 LB
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back