There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Semisynthetic, food-grade lubricating and compressor oil formulated to include synthetic base stocks that provide longer lubricant life and superior equipment protection. Ensures long machine life while reducing contamination problems as required by HACCP.
applications
Reciprocating compressors
Pump bearings
High pressure hydraulic systems
Drive and conveyor chains
Slides and guides
features
Long fluid service life
Ashless additive chemistry
Better load carrying capacity
Low volatility
Antiwear protection
Oxidation-resistant
Non-toxic: Will not cause adverse health effects
compliances
0
USDA/FDA
USDA H1, FDA 21 CFR 178.3570
Application
Chain, Reciprocating Air Compressors
Family Name
Nevastane® Food Grade Oil
Pour Point
-8 °F
Fire Point
505 °F
Series
30AW
Container Type
Keg
AGMA No.
3
ISO Viscosity Grade
ISO-100
SAE No.
30
Flash Point
475 °F
SAE Gear No.
85
Base Oil
Semi-Synthetic
Container Size
16 gal
Weight
262.5 LB
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back