- 5 gal Pail
- Semi-Synthetic
- Use On Reciprocating Air Compressors & Chains
description
- Semisynthetic, food-grade lubricating and compressor oil formulated to include synthetic base stocks that provide longer lubricant life and superior equipment protection. Ensures long machine life while reducing contamination problems as required by HACCP.
applications
- Pump bearings
- High pressure hydraulic systems
- Drive and conveyor chains
- Slides and guides
- Reciprocating compressors
features
- Better load carrying capacity
- Long fluid service life
- Ashless additive chemistry
- Low volatility
- Antiwear protection
- Oxidation-resistant
- Non-toxic: Will not cause adverse health effects
compliances
- 0
| SAE Gear No. | 85 |
| Flash Point | 475 °F |
| Container Type | Pail |
| Family Name | Nevastane® Food Grade Oil |
| Pour Point | -8 °F |
| Fire Point | 505 °F |
| Series | 30AW |
| USDA/FDA | USDA H1, FDA 21 CFR 178.3570 |
| Application | Chain, Reciprocating Air Compressors |
| Container Size | 5 gal |
| AGMA No. | 3 |
| ISO Viscosity Grade | ISO-100 |
| SAE No. | 30 |
| Base Oil | Semi-Synthetic |
| Weight | 39.0 LB |
-
HACCP Friendly


