- 16b Keg
- Tacky SAE40
- Use on Bearings & Chains
description
- Nevastane EP 150 and Nevastane EP 220 are recommended for use in the Manzel Automatic Lubrication Systems of Angelus Can Closing Machines. NSF H1 registered.
features
- Time-tested reliability
- Superior wear protection
- Rust protection
- Unsurpassed reliability for all closing machines
- NSF H1 registered
- Kosher and Halal approved
- ISO 21469 certified
| Flash Point | 420 °F |
| Family Name | Nevastane® Seamer Oil 150, 220 |
| Series | 40AW |
| Base Oil | Mineral Oil |
| Container Size | 16 gal |
| Pour Point | -10 °F |
| Application | Open Gears, Chain, Bearings, Enclosed Gears, Low Speed Plain & Anti-Friction Bearings |
| SAE No. | 40 |
| USDA/FDA | NSF H1 |
| Container Type | Keg |
| ISO Viscosity Grade | ISO-150 |
| SAE Gear No. | 85W |
| Weight | 262.5 LB |
-
![]()
-
HACCP Friendly



