- EP Gear Oil
- NSF H1 Registered
- ISO Viscosity Grade 150
- 5 gal Pail
features
- Time-tested reliability
- Superior wear protection
- Rust protection
- Unsurpassed reliability for all closing machines
- NSF H1 registered
- Kosher and Halal approved
- ISO 21469 certified
| Type | H1 Gear Oil |
| Series | 40AW |
| Container Type | Pail |
| NSF | H1 |
| ISO Viscosity Grade | 150 |
| Base Oil | Mineral Oil |
| USDA/FDA | NSF H1 |
| Application | Open Gears, Chain, Bearings, Enclosed Gears, Low Speed Plain & Anti-Friction Bearings |
| Family Name | Nevastane® Seamer Oil 150, 220 |
| Flash Point | 420 °F |
| SAE No. | 40 |
| Pour Point | -10 °F |
| Container Size | 5 gal |
| Weight | 38.0 LB |
| EAN or UPC | 662383403153 |
-
HACCP Friendly


