There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Fully synthetic, food-grade lubricant with synthetic hydrocarbon base stocks and high performance additives that provide excellent protection against high temperatures and loads while at the same time offering low temperature fluidity.
applications
Industrial equipment in the food processing industry
High pressure hydraulic systems
Low and high speed bearings
Airline lubricators
Nevastane SL 32
Guides and chains
Parallel shafts and bevel gears
Worm gears and other heavily loaded gear sets
features
Extended drain intervals
Higher film strength
Rust and oxidation protection
Antiwear protection
Antifoam
Compatible with elastomers and seals
compliances
0
Application
Food processing equipment
Flash Point
475 °F
Family Name
Nevastane® Food Grade Oil
Container Type
Drum
Base Oil
synthetic
Fire Point
540 °F
USDA/FDA
NSF H1, FDA 21 CFR 178.3570
SAE No.
40
Container Size
55 gal
ISO Viscosity Grade
ISO-150
Weight
428.0 LB
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back