TotalEnergies
NEVASTANE1HTAW PL
Nevastane® HT/AW Food Machinery Grease
Item #102077043
-
HACCP Friendly
- 35 lb Pail
- Use In Plain & Anti-Friction Bearings in Food Processing Machinery
- Provides Optimum Performance
description
- White grease based on a white oil, a polymer, and an aluminum complex thickener.
applications
- Plant wide, general-purpose grease
- Bearings
- Pivots
features
- Wide temperature range
- Antiwear properties
- Water washout resistance
- Nonstaining
- Clear, thin film
- Mechanical stability
- Non-toxic: Will not cause adverse health effects
compliances
- 0
| Temperature Range [Min] | 0 °F |
| ASTM Drop Point | 200 °C |
| Application | Food Machinery, Bearings |
| Flash Point | 224 °C |
| Family Name | Nevastane® Grease |
| Series | Nevastane® HT/AW |
| Container Size | 35 lb |
| Water-Resistant | Yes |
| NLGI Grade | 1 |
| Lubricant Type | Food Grade |
| Additives | Wear Resistant, Corrision Inhibited, & Wear Protection |
| Container Type | Pail |
| NLGI No. | 1 |
| Temperature Range [Max] | 350 °F |
| Base Oil | Aluminum |
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| Weight | 38.0 LB |
-
HACCP Friendly

