- 120 lb Drum
- SAE 90
- Pale Yellow
- Use in Enclosed Gears
description
- Nevastane EP 150 and Nevastane EP 220 are recommended for use in the Manzel Automatic Lubrication Systems of Angelus Can Closing Machines. NSF H1 registered.
features
- Time-tested reliability
- Superior wear protection
- Rust protection
- Unsurpassed reliability for all closing machines
- NSF H1 registered
- Kosher and Halal approved
- ISO 21469 certified
| ISO Viscosity Grade | ISO-220 |
| Container Size | 16 gal |
| Container Type | Keg |
| Fire Point | 430 °F |
| Pour Point | 25 °F |
| SAE No. | 50 |
| AGMA No. | 5 |
| USDA/FDA | NSF H1 |
| Viscosity Index | 90 |
| Base Oil | Mineral Oil |
| Family Name | Nevastane® Seamer Oil 150, 220 |
| Application | Open Gears, Chain, Bearings, Enclosed Gears, Low Speed Plain & Anti-Friction Bearings |
| Series | 90 Plus |
| Flash Point | 400 °F |
| SAE Gear No. | 90 |
| Weight | 262.5 LB |
-
![]()
-
HACCP Friendly



