TotalEnergies
NEVASTANE2PLUS120#
Nevastane® 2 Plus White Food Machinery Grease
Item #102077045
-
![]()
-
HACCP Friendly
- 120 lb Keg
- White
- Aluminum Complex Grease
- Water Resistance
description
- Creamy, off-white grease based on a white oil, a polymer and an aluminum complex thickener.
applications
- Bearings
- Slides
- Guides
features
- Excellent antiwear properties
- Water resistance
- Tackiness
- Non-toxic: Will not cause adverse health effects
compliances
- 0
| Color | White |
| Flash Point | 435 °F |
| Temperature Range [Min] | 0 °F |
| Color Code | White |
| NLGI No. | 2 |
| Series | Nevastane® |
| NLGI Grade | 2 |
| Family Name | Nevastane® Grease |
| Temperature Range [Max] | 400 °F |
| Application | Food Machinery |
| Container Size | 120 lb |
| Container Type | Keg |
| Weight | 262.5 LB |
-
![]()
-
HACCP Friendly


