- AW Food Machinery Oil
- NSF H1 Registered
- ISO Viscosity Grade 32
- 5 gal Pail
description
- Food-grade, antiwear hydraulic, bearing and compressor oil with USP white oil base stocks or synthetic PAO and high performance additives, which provide excellent protection against high temperatures and loads. Ensures long machine life while reducing contamination problems as required by the Hazard Analysis and Critical Control Point System (HACCP).
applications
- High pressure hydraulic systems
- Rotary screw compressors
- Low and high speed bearings
features
- Extended drain intervals
- Higher film strength
- Rust and oxidation protection
- Compatible with elastomers and seals
- Non-toxic: Will not cause adverse health effects
- NSF H1 registered
| Container Size | 5 gal |
| ISO Viscosity Grade | ISO-32 |
| Family Name | Nevastane® Food Grade Oil |
| USDA/FDA | NSF H1, FDA 21 CFR 178.3570 |
| Base Oil | Mineral Oil |
| Flash Point | 410 °F |
| Container Type | Pail |
| Weight | 38.0 LB |
| EAN or UPC | 662383244350 |
-
HACCP Friendly


