There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Semisynthetic, food-grade lubricating and compressor oil formulated to include synthetic base stocks that provide longer lubricant life and superior equipment protection. Ensures long machine life while reducing contamination problems as required by HACCP.
applications
Pump bearings
High pressure hydraulic systems
Drive and conveyor chains
Slides and guides
Rotary screw compressors
features
Non-toxic: Will not cause adverse health effects
compliances
0
Container Type
Drum
Color
Amber
Type
Air Compressor Oil
SAE No.
20
Family Name
Nevastane® Air Compressor Oil SS 46
Base Oil
Semi-Synthetic
Pour Point
6 °F
Flash Point
455 °F
Series
Nevastane 20AW
ISO Viscosity Grade
ISO-46
Container Size
55 gal
Viscosity Index
100
Weight
437.0 LB
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back