There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Semisynthetic, food-grade lubricating and compressor oil formulated to include synthetic base stocks that provide longer lubricant life and superior equipment protection. Ensures long machine life while reducing contamination problems as required by HACCP.
applications
High pressure hydraulic systems
Pump bearings
Rotary screw compressors
Drive and conveyor chains
Slides and guides
features
Non-toxic: Will not cause adverse health effects
compliances
0
Base Oil
Semi-Synthetic
Flash Point
455 °F
Pour Point
6 °F
ISO Viscosity Grade
ISO-46
SAE No.
20
Container Type
Keg
Type
Air Compressor Oil
Container Size
120 lb
Series
Nevastane 20AW
Family Name
Nevastane® Air Compressor Oil SS 46
Viscosity Index
100
Color
Amber
Weight
262.5 LB
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back