There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Semisynthetic, food-grade lubricating and compressor oil formulated to include synthetic base stocks that provide longer lubricant life and superior equipment protection. Ensures long machine life while reducing contamination problems as required by HACCP.
applications
Rotary screw compressors
Drive and conveyor chains
Slides and guides
Pump bearings
High pressure hydraulic systems
features
Non-toxic: Will not cause adverse health effects
compliances
0
SAE No.
20
Flash Point
455 °F
Series
Nevastane 20AW
Type
Air Compressor Oil
ISO Viscosity Grade
ISO-46
Base Oil
Semi-Synthetic
Container Type
Pail
Container Size
5 gal
Color
Amber
Family Name
Nevastane® Air Compressor Oil SS 46
Viscosity Index
100
Pour Point
6 °F
Weight
39.0 LB
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back