TotalEnergies
NEVASTANE5 400#
Nevastane® 5 Semi-Fluid Food Grade Grease
Item #103790189
-
![]()
-
HACCP Friendly
- 55 gal Drum
- High Viscosity Semi-Fluid
- Protects Against Rust
features
- Semifluid, nondrip lubricant for can lids, slides, and guides
compliances
- 0
| Container Type | Drum |
| Container Size | 55 gal |
| ISO Viscosity Grade | ISO-68 |
| Base Oil | Semi-Synthetic |
| USDA/FDA | NSF H1, FDA 21 CFR 178.3570 |
| Application | Slides, Guides, Plain Bearings, Anti-Friction Bearings |
| Family Name | Nevastane® Food Grade Oil |
| Weight | 412.5 LB |
-
![]()
-
HACCP Friendly


