TotalEnergies
NEVASTANE5P7 120#
Nevastane® 5P7 Open Gear Grease
Item #102144417
-
Delivery Via Truck -
HACCP Friendly
- 120 lb Drum
- High Temperature Limit in Excess OF 300 °F
- Excellent Moisture Resistance
description
- Tacky, adhesive grease based on a white oil, a polymer, and an aluminum complex thickener.
applications
- Recommended for slow to medium speed bearings and open gears
features
- Excellent water washout resistance
- Superior corrosion protection against hot or caustic water
compliances
- 0
| Container Type | Keg |
| ASTM Drop Point | 200 °C |
| NLGI No. | 2 |
| Lubricant Type | Open Gear |
| Family Name | Nevastane® Grease |
| Temperature Range [Max] | 300 °F |
| NLGI Grade | 2 |
| Flash Point | 435 °F |
| Temperature Range [Min] | 0 °F |
| Application | Cams & slides, Valves, Open Gears, Work Pieces, Low Speed Plain & Anti-Friction Bearings |
| Color | Off-White |
| Container Size | 120 lb |
| Weight | 262.5 LB |
-
Delivery Via Truck -
HACCP Friendly


