- 55 gal Drum
- ISO Viscosity Grade 680
- A Water White Oil Used in Enclosed Gears
description
- Food-grade gear, bearing and compressor lubricant fortified with extreme pressure, antioxidant and antirust protection. Ensures long machine life while reducing contamination problems as required by the HACCP.
applications
- Helical and bevel gear reducers
- Worm gears
- Plain and antifriction bearings
- Angelus sanitary can closing machines
- Reciprocating air compressors
features
- Higher load protection
- Good water separation
- Resists food acids and alkalis
- Non-toxic: Will not cause adverse health effects
compliances
- 0
| USDA/FDA | NSF H1 |
| Container Type | Drum |
| ISO Viscosity Grade | ISO-680 |
| Flash Point | 240 °C |
| Base Oil | Mineral Oil |
| Fire Point | 263 °C |
| Application | Bearings, Chain, Open Gears, Low Speed Plain & Anti-Friction Bearings, Enclosed Gears |
| Family Name | Nevastane® Food Grade Oil |
| AGMA No. | 8 |
| Container Size | 55 gal |
| Weight | 443.0 LB |
| EAN or UPC | 662383730730 |
-
![]()
-
HACCP Friendly



