- 120 lb Keg
- Incorporates Anti-Wear Additives to Give it the Ability to Increase Wear Protection & Load Capacity
- Use As a Hydraulic Oil, An Air Line Lubricant or Light Lubricating Oil
description
- Food-grade, antiwear hydraulic, bearing and compressor oil with USP white oil base stocks or synthetic PAO and high performance additives, which provide excellent protection against high temperatures and loads. Ensures long machine life while reducing contamination problems as required by the Hazard Analysis and Critical Control Point System (HACCP).
applications
- High pressure hydraulic systems
- Rotary screw compressors
- Low and high speed bearings
features
- Rust and oxidation protection
- Higher film strength
- Non-toxic: Will not cause adverse health effects
- Compatible with elastomers and seals
- Extended drain intervals
compliances
- 0
| USDA/FDA | NSF H1, FDA 21 CFR 178.3570 |
| SAE No. | 20 |
| Container Size | 16 gal |
| Container Type | Keg |
| Fire Point | 475 °F |
| Flash Point | 410 °F |
| Base Oil | Mineral Oil |
| ISO Viscosity Grade | ISO-68 |
| Family Name | Nevastane® Food Grade Oil |
| Weight | 262.5 LB |
-
![]()
-
HACCP Friendly



