- 120 lb Keg
- General Purpose
- SAE 30 Oil
- Approved by USDA
description
- Premium, general-purpose oil for multiple applications, including rust prevention after spray down.
features
- Antiwear
- Water displacing
- Rust inhibiting
- Food grade
- Convenient spray
- Nonstaining
compliances
- 0
| ISO Viscosity Grade | ISO-100 |
| Fire Point | 485 °F |
| AGMA No. | 3 |
| Application | Food Machinery |
| Flash Point | 420 °F |
| Family Name | Nevastane® Food Grade Oil |
| Container Type | Keg |
| SAE Gear No. | 85 |
| USDA/FDA | NSF H1, USDA |
| Container Size | 16 gal |
| Base Oil | White Oil |
| SAE No. | 30 |
| Pour Point | -10 °F |
| Series | Nevastane 6 |
| Weight | 262.5 LB |
-
![]()
-
HACCP Friendly



