- 55 gal Drum
- ISO Viscosity Grade 460
- USP White Oil and Polybutene Base
- FDA 21 CFR 178.3570 and NSF H1 Approved
description
- Specially formulated lubricant designed for use in pressure cookers, both batch-type and continuous. Contains effective oxidation inhibitors to prevent gumminess and sticking even under the high temperatures found in cookers. Ensures long machine life while reducing contamination problems as required by the HACCP.
applications
- Valves
- Slides
- Chains
- Plain and antifriction bearings
- Mechanical, drip, or automatic lubricators
- Applications where there is high heat and steam condensate
features
- Blended with extreme pressure additives
- Durable lubricant film
- Antiwear properties
compliances
- 0
| Family Name | Nevastane® Food Grade Oil |
| Base Oil | USP White Oil & Polybutene |
| ISO Viscosity Grade | ISO-460 |
| Fire Point | 490 °F |
| Application | Pressure Cookers |
| Container Size | 55 gal |
| USDA/FDA | NSF H1, FDA 21 CFR 178.3570 |
| Container Type | Drum |
| Flash Point | 485 °F |
| Weight | 443.0 LB |
-
![]()
-
HACCP Friendly



