- Nevastane® HD2T Food Grade Grease
- 5 gal Pail
applications
- Great for extreme pressure applications
- Wide temperature ranges
- Variety of food processing machinery and general purpose lubrication applications
- Packing, valves, guides, chains, slides, angelus can seamers, and plain and anti-friction bearings
features
- Wide operating temperature range
- Reduces re-lubrication intervals
- High temperature stability
- Tacky
- Extreme pressure and anti-wear agents
- Extends equipment life
- Non-toxic: Will not cause adverse health effects
compliances
- 0
| NLGI Grade | 2 |
| NLGI No. | 2 |
| Container Type | Pail |
| Container Size | 5 gal |
| Family Name | Nevastane® Grease |
| Weight | 42.0 LB |
-
HACCP Friendly


