- Synthetic PAO Oil
- NSF H1 Registered
- ISO Viscosity Grade 100
- 5 gal Pail
| Pour Point | -39 °C |
| Flash Point | 260 °C |
| Family Name | Nevastane® Food Grade Oil |
| Application | Compressors, Hydraulic, Vacuum and Pressure Systems |
| Viscosity Index | 145 |
| NSF | H1 |
| Container Size | 5 gal |
| Container Type | Pail |
| Type | Synthetic PAO Compressors, Pneumatic and Hydraulic Oil |
| USDA/FDA | USDA H1, FDA 21 CFR 178.3570 |
| Color | Clear |
| Weight | 20.0 LB |
| EAN or UPC | 662383737760 |

