- Nevastane® SY Food Grade Oil
- 55 gal Drum
- ISO-220
applications
- High temperature oven chains and conveyors, worm gears and other heavily loaded gear sets, rotary compressors, beverage and brewing equipment, sliding and roller bearings, and refrigeration applications (above pour point)
- General lubrication in food processing industries or wherever a high level of hygienic protection is needed
features
- Thermally stable at temperatures >200 °C
- Extended drain intervals
- Excellent anti-wear and high pressure protection
- Highly micro-pitting resistant
- Water soluble
- Ensures long machine life while reducing contamination problems as required by the Hazard Analysis and Critical Control Point System (HACCP)
- Flender approval for worm gears
- Bonfiglioli approval (gears)
- Non-toxic: Will not cause adverse health effects
| Family Name | Nevastane® Food Grade Oil |
| Container Size | 55 gal |
| Container Type | Drum |
| ISO Viscosity Grade | ISO-220 |
| Weight | 491.0 LB |
-
![]()
-
HACCP Friendly



