- Nevastane® SY Food Grade Oil
- 5 gal Pail
- ISO-220
applications
- General lubrication in food processing industries or wherever a high level of hygienic protection is needed
- High temperature oven chains and conveyors, worm gears and other heavily loaded gear sets, rotary compressors, beverage and brewing equipment, sliding and roller bearings, and refrigeration applications (above pour point)
features
- Thermally stable at temperatures >200 °C
- Extended drain intervals
- Excellent anti-wear and high pressure protection
- Highly micro-pitting resistant
- Water soluble
- Ensures long machine life while reducing contamination problems as required by the Hazard Analysis and Critical Control Point System (HACCP)
- Flender approval for worm gears
- Bonfiglioli approval (gears)
- Non-toxic: Will not cause adverse health effects
| ISO Viscosity Grade | ISO-220 |
| Container Size | 5 gal |
| Family Name | Nevastane® Food Grade Oil |
| Container Type | Pail |
| Weight | 58.0 LB |
-
HACCP Friendly


