There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Protects Your Tools & Work-in-Progress Against Rust & Corrosion
description
Penkote® is a highly penetrating spray rust preventative that protects against rust and corrosion. It displaces moisture and leaves a protective barrier that can last up to 12 months for indoor applications.
applications
Finished parts or molds
Idle or stored machine tools
Rust protection
features
Appearance: Clear liquid, straw
Odor: pleasant
Viscosity: 32 SUS @ 100 °F
Flash point: 100 °F
Flash Point
100 °F
Container Size
55 gal
Application
Idle or Stored Machine Tools, Finished Parts or Molds
Container Type
Drum
Lubricant Type
Penetrating
Color
Light Straw
Weight
412.5 LB
EAN or UPC
662383355315
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back