There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Protects Your Tools & Work-in-Progress Against Rust & Corrosion
description
Penkote® is a highly penetrating spray rust preventative that protects against rust and corrosion. It displaces moisture and leaves a protective barrier that can last up to 12 months for indoor applications.
applications
Finished parts or molds
Idle or stored machine tools
Rust protection
features
Appearance: Clear liquid, straw
Odor: pleasant
Viscosity: 32 SUS @ 100 °F
Flash point: 100 °F
Application
Idle or Stored Machine Tools, Finished Parts or Molds
Lubricant Type
Penetrating
Container Type
Pail
Color
Light Straw
Container Size
5 gal
Flash Point
100 °F
Weight
37.0 LB
EAN or UPC
662383355353
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back