Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Penetrating Oil 1 Rust Penetrant Solvent

PENT OIL#1 7OZ

Penetrating Oil 1 Rust Penetrant Solvent
Item #102105389
  • 7 oz Spray
  • Use to Disassemble Bolts & Nuts
  • Can Also Be Used to Remove Corroded Bearings, Couplings, Pulleys, & Gears
Penetrating Oil 1 Rust Penetrant Solvent
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • 7 oz Spray
  • Use to Disassemble Bolts & Nuts
  • Can Also Be Used to Remove Corroded Bearings, Couplings, Pulleys, & Gears

description

  • Penetrating Oil 1 is a high quality, penetrating lubricant and rust buster. It is primarily recommended for disassembling rusted bolts and nuts, removing bearings, couplings, pulleys, gears, etc. that have become corroded on their shafts.

features

  • Appearance: Amber liquid
  • Viscosity: 29.8 SUS @ 100 °F
  • Flash point: 100 °F
  • Meets government specification W-P-216
Container Type Spray
Application Disassembling Nuts & Bolts, Removing Corroded Bearings, Couplings, & Gears
Flash Point 100 °F
Lubricant Type Penetrating
Container Size 7 oz
Weight 0.583 LB
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison