- 55 gal Drum
- 20 SAE
- 305 °F Viscosity @ 100 °F S.U.S
- 440 °F Flash Point
- 0 °F Pour Point
applications
- Air compressors where manufacturer specifies a detergent type oil
- General-purpose in-plant oiling
- Vacuum pumps
features
- Contains corrosion and oxidation inhibitors
- Contains lubricity treatment
- High level of detergent/dispersancy characteristics
- Helps disperse gums and frees rings
- Reduces sludge
- Helps keep compressors clean
compliances
- 0
| Container Size | 55 gal |
| Container Type | Drum |
| Viscosity @ 100°F S.U.S. | 305 |
| Base Oil | Petroleum |
| SAE No. | 20 |
| Flash Point | 440 °F |
| Pour Point | 0 °F |
| Weight | 412.5 LB |
| EAN or UPC | 662383734202 |

