- 7 oz Bottle
- Synthetic, Tacky, Semi-Fluid Transparent Grease
- Use on Chains, Cams & Slides
- Water Resistant
description
- KSL® 111 Synthetic Lubricant contains antiwear additives and diesters, resists moisture and oxidation and is tack-adhesive and highly polar. It helps dissolve previously formed petroleum deposits and is available in SafeGard spray bottle.
applications
- Chains
- Cams
- Slides
features
- Water resistant
- Synthetic
- Tacky
- Transparent
- Does not contain any ozone-depleting substances
compliances
- 0
| Container Type | Spray |
| Use For | Corrosion Resistant, Moisture Resistant |
| Flash Point | 142 °F |
| Appearance | Paste |
| Contains | Solvent |
| Family Name | KSL® 111 Synthetic Lubricant |
| Temperature Range [Max] | 250 °F |
| Container Size | 7 oz |
| Application | Cams & slides, Chain |
| Color | Amber |
| Odor | Solvent |
| Temperature Range [Min] | 0 °F |
| Lubricant Type | Synthetic |
| NLGI No. | 00 |
| Base Oil Viscosity @ 100 °F | 3780 SUS @ 100 °F |
| Weight | 0.583 LB |
-
No Air Shipping


