- 7 oz Spray Bottle
- Excellent High & Low Temperature Lubricant
- -20 °F to 600 °F Operating Temperature
- USDA Rated H-2
description
- High and low temperature lubricant. Contains colloidal molybdenum disulfide and colloidal graphite. Wetting and dispersing properties carry solid lubricants into a close tolerance. Available in SafeGard spray bottle.
applications
- Chain
- Conveyor
- Bakery ovens
- Cams
- Chains
- Conveyor
- Guides
- Hinges
- Slides
features
- Positive boundary lubrication
- Wide operating temperature range
- Penetrates close fits
- Resists "throw-off"
- Prevents gum deposits
- Does not contain any ozone-depleting substances
- Dry film
- Does not glaze or carbonize
compliances
- 0
| Use For | Penetrant, Sliding Surfaces |
| Color | Black |
| Application | Cams & slides, Ways, Sprockets, Hinges, Guides, Bakery ovens |
| Residue | Yes |
| Water-Resistant | Yes |
| Flash Point | 310 °F |
| Appearance | Liquid |
| Base Oil Viscosity @ 100 °F | 550 SUS @ 100 °F |
| Lubricant Type | Chain |
| Odor | Solvent |
| Temperature Range [Min] | -20 °F |
| Lubricant | Moly 23 |
| Family Name | Moly 23 Chain Lube - SafeGard |
| Container Type | Spray |
| Contains | Colloidal Graphite, Molybdenum Disulfide |
| Container Size | 7 oz |
| Temperature Range [Max] | 600 °F |
| Weight | 0.583 LB |
-
No Air Shipping


