- 55 Gallon Drum
- Formulated for Manzel Automatic Lubrication System of The Angelus 120L Sanitary Can Closing Machine
- Extreme Pressure Treated
- Rust & Oxidation Inhibited
- SAE 50
description
- Seamer Oil is a specially formulated lubricant designed for use in Manzel Automatic Lubrication System of Angelus Can Closing machines, and is approved for this use by Angelus Sanitary Can Machine Company.
features
- Time-tested reliability
- Specially formulated for Angelus can closers
- Wear protection
- Removes water from system
- Rust protection
compliances
- 0
| Series | 120L |
| Viscosity Index | 103 |
| Application | Manzel Automatic Lubrication System |
| Container Type | Drum |
| SAE Gear No. | 85 |
| Container Size | 400 lb |
| SAE No. | 50 |
| ISO Viscosity Grade | ISO-100 |
| Base Oil | Petroleum |
| USDA/FDA | USDA H2 |
| Fire Point | 550 °F |
| Family Name | 120L Angelus Seamer Oil |
| Flash Point | 520 °F |
| AGMA No. | 3 |
| Pour Point | -10 °F |
| Weight | 437.0 LB |


