- Slip Coat Launching Grease
- 400 lb Drum
features
- A 1/4" layer of slip coat on a 1/4" layer of base coat will support 25 tons per square foot
- Dynamic coefficients of friction range from 0.025 to 0.035 depending on declivity and loading
- Slip coat is spread on cooled base coat
- Ways must be cleaned of previous coating or lubricants prior to applying base coat
- Salt- and fresh water-resistant
- Compatible
- Ease of starting launch on low-declivity ways
- No wash-off in rain or tides
- No softening of base coat by slip coat
- Launching ships, offshore drill rigs, etc., on sliding ways
| Base Oil | Calcium |
| Base Oil Viscosity @ 100 °F | 1200 |
| Color | Yellow/Tan |
| NLGI No. | 6 |
| Temperature Range [Max] | 120 °F |
| Container Size | 55 gal |
| Container Type | Drum |
| Temperature Range [Min] | 40 °F |
| Family Name | Slip Coat Launching Grease |
| NLGI Grade | 6 |
| Weight | 440.0 LB |
| EAN or UPC | 662383241212 |


