- 5 gal Pail
- Semi-Synthetic Coolant for General-Duty Machining
description
- Spirit 600 S is a translucent, semisynthetic coolant concentrate, which is easily diluted with water in all ratios. It represents the most up-to-date technology in the development of a bio-stable metalworking fluid. It accomplishes this without formaldehyde releasing biocides, secondary amines, or amines of questionable safety. Spirit 600 S is non-irritating to operators, as its chemistry uses materials from the cosmetics industry. It is multi-metal compatible, has high lubricity for aluminum and steel cutting, yet still has the best iron rust protection on the market at 2% CIC breakpoint. The surfactants are non-ionic, which allows it to form a stable micro-emulsion with water of all qualities, from 0 to 700 ppm. It is very waste treatable by Acid Alum methods.
features
- Translucent, semisynthetic coolant concentrate
- Most up-to-date technology in the development of a bio-stable metalworking fluid
- Easily diluted with water in all ratios
- Extreme pressure and anti-wear agents
- Can be used with cutting operations on all ferrous and non-ferrous metals
- Non-foaming, non-staining, nonflammable, non-irritating, and non-toxic
- Does not contain sulfur, chlorine, nitrites, phenols, or diethanolamine
- Bio-stable without formaldehyde release
- Excellent lubricity properties
- Permits operator surveillance of the work piece at all times
- Splits out tramp oil quickly
- Settles metal fines rapidly and keeps grinding wheels clean
- Excellent for recycling
| Application | Grinding, Machining |
| Fluid Type | Semi-Synthetic |
| Container Type | Pail |
| Container Size | 5 gal |
| Weight | 45.0 LB |

