- 5 gal Pail
- A Non-Toxic, Non-foaming, Odorless Fluid Formulated to Protect Your Cutting Tools & Work Pieces
description
- Nontoxic, nonfoaming, biodegradable, odorless fluid provides protection against tap wear, seizing, and breakage
features
- Appearance: Clear amber liquid
- Base oil viscosity: 32 SUS at 100 °F
- Flash point None
| Container Type | Pail |
| SAE No. | N/A |
| Container Size | 5 gal |
| Application | Cutting Tools, Work Pieces |
| Series | Suretap |
| Flash Point | N/A |
| Weight | 45.0 LB |

