- 55 gal Drum
- Green
- 200 ISO Viscosity Grade
- 80 Viscosity Index
- 540 °F Flash Point
description
- Fully synthetic, diester-based lubricant formulated with special synthetic esters and polymers that provide exceptional performance in severe conditions encountered in drying ovens, leaving no carbon or solid lubricant residues. Good to 550 °F. Also available in ISO grades 32 to 320. Contact your local Applied® service center for other ISO grades.
applications
- Applications requiring lowest volatility rate
- Applications requiring slowest evaporation rate
- Applications requiring minimum consumption
- Tenter frames
- Lithographing ovens
- Building insulation
- Gypsum board and plywood kilns
- Lubricating and circulating oil
- Annealing oven chains
features
- Low volatility reduces consumption
- Excellent lubricity lowers amperage
- Soluble "Moly"
- Improves high temperature wear protection
- No solid deposits
| Container Size | 55 gal |
| Fire Point | 590 °F |
| Color | Green |
| Viscosity Index | 80 |
| Flash Point | 540 °F |
| ISO Viscosity Grade | ISO-220 |
| Container Type | Drum |
| Weight | 477.0 LB |
| EAN or UPC | 662383610018 |


