- 35 lb Pail
- 32 ISO Viscosity Grade
- 130 Viscosity Index
- 470 °F Flash Point
- 530 °F Fire Point
description
- Fully synthetic, diester-based lubricant formulated with special synthetic esters and polymers that provide exceptional performance in severe conditions encountered in drying ovens, leaving no carbon or solid lubricant residues. Good to 550 °F. Also available in ISO grades 32 to 320. Contact your local Applied® service center for other ISO grades.
applications
- Tenter frames
- Lithographing ovens
- Building insulation
- Gypsum board and plywood kilns
- Lubricating and circulating oil
- Annealing oven chains
features
- Low volatility reduces consumption
- Excellent lubricity lowers amperage
- Soluble "Moly"
| Flash Point | 470 °F |
| Fire Point | 530 °F |
| Color | Yellow |
| Container Type | Pail |
| Pour Point | -50 °F |
| ISO Viscosity Grade | ISO-32 |
| Viscosity Index | 130 |
| Container Size | 35 lb |
| Weight | 41.0 LB |
| EAN or UPC | 662383356855 |

