- 35 lb Pail
- 320 ISO Viscosity Grade
- 80 Viscosity Index
- 465 °F Flash Point
- 540 °F Fire Point
description
- Fully synthetic, diester-based lubricant formulated with special synthetic esters and polymers that provide exceptional performance in severe conditions encountered in drying ovens, leaving no carbon or solid lubricant residues. Good to 550 °F. Also available in ISO grades 32 to 320. Contact your local Applied® service center for other ISO grades.
applications
- Lithographing ovens
- Building insulation
- Gypsum board and plywood kilns
- Lubricating and circulating oil
- Annealing oven chains
- Tenter frames
- Applications requiring slowest evaporation rate
- Applications requiring minimum consumption
- Applications requiring lowest volatility rate
features
- Soluble "Moly"
- Excellent lubricity lowers amperage
- Low volatility reduces consumption
| ISO Viscosity Grade | ISO-320 |
| Viscosity Index | 80 |
| Pour Point | -20 °F |
| Color | Yellow |
| Flash Point | 465 °F |
| Fire Point | 540 °F |
| Container Size | 35 lb |
| Container Type | Pail |
| Weight | 42.0 LB |
| EAN or UPC | 662383730662 |

