- 55 gal Drum
- 22 ISO Viscosity Grade
- 95 Viscosity Index
- 380 °F Flash Point
features
- Excellent scourability
- Incorporate additives to control rust and oxidation
- Mist well without fogging
compliances
- 0
| Viscosity @ 210°F S.U.S. | 42 |
| Flash Point | 380 °F |
| Color (ASTM) | 1.5 Max |
| ISO Viscosity Grade | ISO-22 |
| Viscosity Index | 95 |
| Viscosity @ 100°F S.U.S. | 115 |
| Weight | 432.0 LB |

