- Heavy-Duty Chlorinated Cutting Oil
- 5 gal Pail
description
- VALONA coolants can be used on all cutting operations on all ferrous and ferrous alloy metals: low carbon steels, stainless steel alloys, hard and very hard steels (bearing steels), on tensile steels, turning, shaping, milling, grinding. NOT TO BE USED on copper alloy metals (stain risk on workpieces after cutting operations).
features
- SUS Viscosity: 180 @ 100 °F
- Chlorine, extreme pressure: 0.5%
- Lubricity constituents: Yes
- Sulfur, antiweld: 2.3%
- Fats: 6%
- Appearance: Opaque, dark brown liquid
| Container Type | Pail |
| Series | 101 Dark Sulfur-Based |
| Container Size | 5 gal |
| Type | Heavy Duty Chlorinated Cutting Oil |
| Flash Point | 330 °F |
| Weight | 40.0 LB |
| EAN or UPC | 662383353755 |

