- 55 gal Drum
- An Amber, Transparent Oil that Provides Excellent Performance as a Cutting, Lubricating, & Hydraulic Oil
- Chlorine & Sulfur Free
description
- clear for visibility. Can be used as hydraulic oil in machine tools.
- Nonstaining, straight cutting oil with balanced EP properties for all metals
features
- Fats, lubricity: 9%
- ISO viscosity grade: 32
- Appearance: Clear amber liquid
- Sulfur: Nil
- Chlorine: Nil
- SUS viscosity: 170 @ 100 °F, 43 @ 210 °F
- Antiweld phosphorous: Yes
- Copper strip corrosion: 1A
| Flash Point | 330 °F |
| Container Size | 55 gal |
| Container Type | Drum |
| Series | 700 Non-Staining |
| Weight | 452.0 LB |


