- 1 gal Bottle
- Specifically Designed to Tackle Tough Cutting Operations
- Provides High Anti-Weld & Extreme Pressure Properties
- Reduces Heat
description
- Heavy-duty straight oil type with active sulfur, chlorine and fat for toughest jobs. Not for copper.
features
- SUS Viscosity: 180 @ 100 °F
- Chlorine, extreme pressure: 0.5%
- Lubricity constituents: Yes
- Sulfur, antiweld: 2.3%
- Fats: 6%
- Appearance: Opaque, dark brown liquid
| Container Size | 1 gal |
| Flash Point | 330 °F |
| Series | 101 Dark Sulfur-Based |
| Container Type | Bottle |
| Weight | 8.0 LB |

