- Aluminum Complex Grease
- NSF H1 Registered
- NLGI Grade 0
- 33 lb Pail
description
- VESTAN HT/AW CLEAR Greases are high performance food grade lubricants that provide excellent bearing lubrication in all kinds of bearings throughout the modern food processing plant. The addition of special anti-wear additives gives VESTAN HT/AW CLEAR as much as 50% higher wear resistance over traditional food grade greases. Their use assures long machine life while reducing contamination problems as required by the Hazard Analysis and Critical Control Point System (HACCP).
| NSF | H1 |
| NLGI No. | 0 |
| NLGI Grade | 0 |
| Grease Type | Aluminum Complex |
| Shelf Life | 36 Months |
| Container Type | Pail |
| Operating Temperature [Max] | 350 °F |
| Appearance | Transparent, Pale Amber |
| Weight | 38.0 LB |
| EAN or UPC | 662383745116 |

