- Aluminum Complex Grease
- NSF H1 Registered
- NLGI Grade 1
- 115 lb Keg
description
- VESTAN HT/AW CLEAR Greases are high performance food grade lubricants that provide excellent bearing lubrication in all kinds of bearings throughout the modern food processing plant. The addition of special anti-wear additives gives VESTAN HT/AW CLEAR as much as 50% higher wear resistance over traditional food grade greases. Their use assures long machine life while reducing contamination problems as required by the Hazard Analysis and Critical Control Point System (HACCP).
compliances
- NSF H1 registered
- Star K Kosher approved
| Pour Point | -7 °C |
| NLGI No. | 1 |
| Temperature Range [Max] | 350 °F |
| Container Type | Keg |
| NSF | H1 |
| Color | Amber-Gold Translucent |
| Worked Penetration | 310-340 |
| Dropping Point | 200 °C |
| Temperature Range [Min] | 0 °F |
| Lubricant Type | Food Grade, High Temperature |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Container Size | 120 lb |
| Grease Type | Aluminum Complex |
| Thickener | Aluminum Complex |
| Thickener Type | Aluminum Complex |
| NLGI Grade | 1 |
| Family Name | Vestan® HT/AW Clear Grease |
| Flash Point | 224 °C |
| Viscosity Index | 95 |
| Weight | 135.0 LB |
| EAN or UPC | 662383744713 |
-
![]()
-
Delivery Via Truck



