- Aluminum Complex Grease
- NSF H1 Registered
- NLGI Grade 2
- 14 oz Cartridge
description
- VESTAN HT/AW CLEAR Greases are high performance food grade lubricants that provide excellent bearing lubrication in all kinds of bearings throughout the modern food processing plant. The addition of special anti-wear additives gives VESTAN HT/AW CLEAR as much as 50% higher wear resistance over traditional food grade greases. Their use assures long machine life while reducing contamination problems as required by the Hazard Analysis and Critical Control Point System (HACCP).
compliances
- NSF H1 registered
- Star K Kosher approved
| Thickener | Aluminum Complex |
| Dropping Point | 200 °C |
| NLGI No. | 2 |
| Viscosity Index | 95 |
| Color | Amber-Gold Translucent |
| Flash Point | 224 °C |
| Container Type | Cartridge |
| NSF | H1 |
| Lubricant Type | Food Grade, High Temperature |
| Grease Type | Aluminum Complex |
| Thickener Type | Aluminum Complex |
| Temperature Range [Max] | 350 °F |
| Temperature Range [Min] | 0 °F |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Pour Point | -7 °C |
| Container Size | 14 oz |
| Family Name | Vestan® HT/AW Clear Grease |
| NLGI Grade | 2 |
| Worked Penetration | 265-295 |
| Weight | 3.5 LB |
| EAN or UPC | 662383736381 |

