- 5 gal Pail
- Provides Anti-Weld & Extreme Pressure Properties
- Odorless & Transparent Green Color
description
- Synthetic cutting and grinding coolant concentrate, green color, EP protection without sulfur or chlorine, stable, ferrous and nonferrous.
applications
- Ferrous and nonferrous metals
- Stainless steel
features
- Appearance: Green liquid
- Sulfur: Nil
- Chlorine: Nil
- Antifoam characteristics: Quick break
- pH value 5% emulsion: 9.3
- Rust test, cast iron chip: Pass
- Copper strip corrosion: 1A
| Container Size | 5 gal |
| Appearance | Transparent Green Color |
| Application | Ferrous & Non-Ferrous Metals, Stainless steel |
| Container Type | Pail |
| Flash Point | N/A |
| Weight | 44.0 LB |

