- 5 gal Pail
- Synthetic Coolant for General-Duty Machining
description
- Vulsol 3000 S represents the most up-to-date technology in the development of a truly synthetic metalworking fluid. Formulated with specially selected components, it produces a clear solution in all types of makeup water and contains no nitrites, phenols, or heavy metals. Vulsol 3000 S is recommended for the moderate machining and grinding of ferrous metals, ferrous metal alloys, and all cuprous alloys. It contains a strong rust inhibitor package, anti-weld agents, lubricity additives, and extreme pressure additives that provide outstanding boundary lubrication during the machining process.
features
- Represents the most up-to-date technology in the development of a truly synthetic metalworking fluid
- Contains a strong rust inhibitor package, anti-weld agents, lubricity additives, and extreme pressure additives that provide outstanding boundary lubrication during the machining process
- Resistant to microbiological growth
- Excellent extreme pressure protection
- Increases tool life, prevents ridging, promotes good surface finish
- Excellent lubricity properties – increases the tool life on a large scale of cutting parameters maintaining an additive layer on the chip / work piece / tool surface
- Does not contain sulfur, chlorine, nitrites, phenols, or heavy metals
- Protects work piece and tools against corrosion
- Long sump life
- Low foaming fluid
- Non-staining
- Permits operator surveillance of the work piece at all times
- Light viscosity means good flushing ability
- Recommended for the moderate machining and grinding of ferrous metals, ferrous metal alloys, and all cuprous alloys
| Container Size | 5 gal |
| Fluid Type | Synthetic |
| Container Type | Pail |
| Application | Grinding, Machining |
| Weight | 45.0 LB |

